Motion
ECP4422T-4
900 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure
Mi Item #08541283
MFR #ECP4422T-4
Price$70,165.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure
Mi Item #08541283
MFR #ECP4422T-4

Mfr description
ECP4422T-4 150HP, 890RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,165.87/each

Specifications

Dimensions

  • Frame Size
    449T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)