Motion
ECP49306T-4
Brake Motor - 300 hp, 1200 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #08541288
MFR #ECP49306T-4
Price$125,116.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 300 hp, 1200 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #08541288
MFR #ECP49306T-4

Mfr description
ECP49306T-4 300HP, 1200RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125,116.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    6222
  • Opposite Drive End Bearing Size
    6318
  • Overall Length
    60.1300 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    3125 lbs

Details

  • Additional Details
    Cast Iron Frame;V-Ring Shaft Slinger;Class F Insulation;Csa Certified And Ul Recognized;Inverter Ready
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:300, F#L449T, RPM:1200, 460V, TEFC
  • Drive End Bearing
    6222
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    340 A
  • Full Load Efficiency
    0.958
  • Hp
    300 hp
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog Number
    ECP49306T-4
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6318
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSAUSEEV, CURUSEEV, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T2C
  • Type Of Bearing
    Ball
  • Voltage
    460 V
  • Volts @ Frequency
    460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)