Motion
ECTM3708T-5
General Purpose Motor - 5 hp, 3 ph, TEAO Enclosure, Continuous Duty
Mi Item #08541316
MFR #ECTM3708T-5
Price$3,677.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3 ph, TEAO Enclosure, Continuous Duty
Mi Item #08541316
MFR #ECTM3708T-5

Mfr description
ECTM3708T-5 5 AIR OVERHP, 1160RPM, 3PH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,677.82/each

Specifications

Dimensions

  • NEMA Frame Size
    213TZ
  • Overall Length C Dimension
    18.2000 in, 462.28 mm
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    5.600 A at 575 V
  • Application
    WP Below Decks Marine Duty
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1160 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.6 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • KVA Code
    J
  • Model
    3750M
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUS, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)