Motion
EFM31112
Air Handling (hvac) Motor - 3/4 hp, 3 ph, 230/460 V, OPEN Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #08541324
MFR #EFM31112
Price$1,353.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (hvac) Motor - 3/4 hp, 3 ph, 230/460 V, OPEN Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #08541324
MFR #EFM31112

Mfr description
EFM31112 .75HP, 1750RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,353.65/each

Specifications

Dimensions

  • NEMA Frame Size
    56
  • Overall Length C Dimension
    11.0700 in, 281.18 mm
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    1.210 A at 460 V, 2.420 A at 208 V, 2.420 A at 230 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.2 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • KVA Code
    K
  • Model
    3514M
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F2
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)