Motion
EFM3219T
Brake Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #08541325
MFR #EFM3219T
Price$2,595.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #08541325
MFR #EFM3219T

Mfr description
EFM3219T 7.5HP, 3450RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,595.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.0000 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    77 lbs

Details

  • Additional Details
    Three Phase;Polyrex Em (-20F +300F);Ko Box;Flying Leads;9 @ 16 Awg;3632M;F2;Reversible;Direct On Line
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    17.2 A;8.6 A at 230 V;460 V
  • Assembly Box Mounting
    F2
  • Base RPM
    3600 rpm
  • Description
    7.5HP, 3450RPM, 3PH, 60HZ, 184T, 3632M, OPSB, F
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    17.2 A;8.6 A
  • Full Load Current
    8.6 A
  • Full Load Efficiency
    0.885
  • Hp
    7.5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog Number
    EFM3219T
  • Motor Category
    General Purpose
  • Motor Design Code
    A
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    EFM3219T
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)