Motion
EFM4400T
1800 rpm, 3 ph, 230 V/460 V, 405T Frame, TEFC Enclosure
MI ITEM #08541339
MFR #EFM4400T
Your Price$20,607.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 405T Frame, TEFC Enclosure
MI ITEM #08541339
MFR #EFM4400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,607.33/each(List $25,759.17)

Overview

Mfr description
EFM4400T 100HP, 1785RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    405T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text