Motion
EFM4409T-4
Brake Motor - 3 ph, 460 V, TEFC Enclosure
Mi Item #08541342
MFR #EFM4409T-4
Price$42,909.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 3 ph, 460 V, TEFC Enclosure
Mi Item #08541342
MFR #EFM4409T-4

Mfr description
EFM4409T-4 100HP, 1190RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,909.35/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Brake Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)