Motion
EGDM3661T
1800 rpm, 3 ph, 208 V/230 V/460 V, 182TZ Frame, TEFC Enclosure
MI ITEM #08541344
MFR #EGDM3661T
List Price$1,711.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 208 V/230 V/460 V, 182TZ Frame, TEFC Enclosure
MI ITEM #08541344
MFR #EGDM3661T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,711.72/each for your price

Overview

Mfr description
EGDM3661T 3HP, 1755RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Frame Size
    182TZ
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text