Motion
EGDM3774T
Brake Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541347
MFR #EGDM3774T
List Price$3,452.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541347
MFR #EGDM3774T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,452.16/each for your price

Overview

Mfr description
EGDM3774T 10HP, 1760RPM, 3PH, 60HZ,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Amps
    26.3 to 25 A;12.5 A
  • Full Load Current
    12.5 A, 26.3 to 25 A
  • Full Load Efficiency
    0.924
  • Amps @ Voltage
    26.3 A;25 V;12.5 A at 208 V;230 V;460 V
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz
  • Description
    10HP, 1760RPM, 3PH, 60HZ, 215TZ, 0748M, TEFC, F
  • Shaft Diameter
    1.3750 in
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR
  • Weight
    231 lbs
  • Additional Details
    Cast Iron Frame;Class F Insulation;V-Ring Shaft Slinger;Inverter Ready
  • RoHs Compliance
    Yes
  • Hp
    10 hp
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    EGDM3774T
  • Motor Design Code
    A
  • Mounting Type
    Rigid Base
  • Nameplate
    EGDM3774T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    19.4500 in
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought