Motion
EHM2523T-8
1800 rpm, 3 ph, 200 V, 254T Frame, OPSB Enclosure
Mi Item #08541358
MFR #EHM2523T-8
Price$3,985.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 200 V, 254T Frame, OPSB Enclosure
Mi Item #08541358
MFR #EHM2523T-8

Mfr description
EHM2523T-8 15HP, 1765RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,985.88/each

Specifications

Dimensions

  • Frame Size
    254T

Details

  • Enclosure Type
    OPSB (Open Slotted Band)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)