Motion
EHM2535T-8
Brake Motor - 30 hp, 1800 rpm, 3 ph, 200 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541363
MFR #EHM2535T-8
Price$7,137.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 30 hp, 1800 rpm, 3 ph, 200 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541363
MFR #EHM2535T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,137.62/each

Specifications

Dimensions

  • Overall Length
    25.0600 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    336 lbs

Details

  • Additional Details
    Inverter Ready;Standard Lifting Lugs;Polyrex Em (-20F +300F) Bearing Grease
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    30HP, 1770RPM, 3PH, 60HZ, 286T, 4052M, OPSB, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    81 A
  • Full Load Efficiency
    0.941
  • Hp
    30 hp
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog Number
    EHM2535T-8
  • Motor Category
    General Purpose
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Product Type
    Brake Motors
  • Standards Met
    CSA, NEMA, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    200 V
  • Volts @ Frequency
    200 V at 60 HZ

Overview

Mfr description
EHM2535T-8 30HP, 1770RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought