Motion
EHM3154T-8
1800 rpm, 3 ph, 200 V, 145T Frame, OPSB Enclosure
Mi Item #08541368
MFR #EHM3154T-8
Price$1,484.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 200 V, 145T Frame, OPSB Enclosure
Mi Item #08541368
MFR #EHM3154T-8

Mfr description
EHM3154T-8 1.5HP, 1755RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,484.35/each

Specifications

Dimensions

  • Frame Size
    145T

Details

  • Enclosure Type
    OPSB (Open Slotted Band)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)