Motion
EHM3218T-8
Brake Motor - 5 hp, 1800 rpm, 3 ph, 200 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541371
MFR #EHM3218T-8
Your Price$1,402.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 5 hp, 1800 rpm, 3 ph, 200 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541371
MFR #EHM3218T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,402.93/each(List $1,683.52)

Overview

Mfr description
EHM3218T-8 5HP, 1750RPM, 3PH, 60HZ,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Amps
    15.2 A
  • Full Load Current
    15.2 A
  • Full Load Efficiency
    0.895
  • Amps @ Voltage
    15.200 A at 200 V
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Starting Method
    Direct on line
  • Volts @ Frequency
    200 V at 60 HZ
  • Description
    5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M, OPSB, F1
  • Shaft Diameter
    1.1250 in
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • Standards Met
    CSA, NEMA, UR
  • Weight
    85 lbs
  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base Indicator;Flying Leads Termination;Ko Box Motor Lead Exit
  • Hp
    5 hp
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    EHM3218T-8
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    16.4900 in
  • Standards
    CSA, NEMA, UR
  • Voltage
    200 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text