Motion
EHM3311T-8
1800 rpm, 3 ph, 200 V, 213T Frame, OPSB Enclosure
MI ITEM #08541374
MFR #EHM3311T-8
Your Price$2,039.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 200 V, 213T Frame, OPSB Enclosure
MI ITEM #08541374
MFR #EHM3311T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,039.19/each(List $2,447.03)

Overview

Mfr description
EHM3311T-8 7.5HP, 1770RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    213T
  • Enclosure Type
    OPSB
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text