1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
EHM3714T-5
Brake Motor - 3 ph, 575 V, TEFC Enclosure
MI ITEM #
08541382
MFR #
EHM3714T-5
Price
$3,351.81
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY EHM3714T-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
EHM3714T-5
Brake Motor - 3 ph, 575 V, TEFC Enclosure
MI ITEM #
08541382
MFR #
EHM3714T-5
Mfr description
EHM3714T-5 10HP, 1770RPM, 3PH, 60HZ,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,351
.81
/each
Add to Cart
Specifications
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Frame Material
Steel
Motor Phase
3 ph
Motor Supply Voltage
575 V
Product Type
Brake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items