Motion
EHM4100T
Brake Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #08541383
MFR #EHM4100T
List Price$8,771.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #08541383
MFR #EHM4100T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,771.50/each for your price

Overview

Mfr description
EHM4100T 15HP, 1175RPM, 3PH, 60HZ,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Amps
    42 A;21 A
  • Full Load Current
    21 A, 42 A
  • Full Load Efficiency
    0.917
  • Amps @ Voltage
    42 A;21 A at 230 V;460 V
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Description
    HP:15, F#284T, RPM:1175, 230/460V, TEFC
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6311
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • Standards Met
    NEMA, NEMA_PREMIUM, CURUSEEV
  • Weight
    400 lbs, 181.4 kg
  • Additional Details
    Cast Iron Frame;Class F Insulation;Nema Premium;Polyrex Em Grease
  • Hp
    15 hp
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    EHM4100T
  • Motor Design Code
    A
  • Mounting Type
    Rigid Base
  • Nameplate
    EHM4100T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Overall Length
    27.7600 in, 705.10 mm
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text