Motion
EHM4102T
Brake Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #08541384
MFR #EHM4102T
Price$12,866.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #08541384
MFR #EHM4102T

Mfr description
EHM4102T 20HP, 1180RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,866.34/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Overall Length
    27.7600 in
  • Overall Length C Dimension
    27.7600 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    457 lbs

Details

  • Additional Details
    Inverter Ready;Cast Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Standard Lifting Lugs;Locked Bearing;Flying Leads;Reversible Shaft Rotation
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    20HP, 1180RPM, 3PH, 60HZ, 286T, 1054M, TEFC, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    27 A
  • Full Load Efficiency
    0.917
  • Hp
    20 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    EHM4102T
  • Motor Category
    General Purpose
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    460 V at 60 HZ;230 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)