Motion
EJMM3546T-G
Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541394
MFR #EJMM3546T-G
List Price$2,065.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541394
MFR #EJMM3546T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,065.96/each for your price

Overview

Mfr description
EJMM3546T-G 1HP, 1760RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Efficiency
    0.855
  • Electrical Type
    Three Phase
  • KVA Code
    N
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Shaft Type
    Tapped;Key
  • Description
    1HP, 1770RPM, 3PH, 60HZ, 143JM, 3520M, TEFC, F1
  • Shaft Diameter
    1.0000 in
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6203
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    H
  • Standards Met
    CSA, UR, NEMA
  • Weight
    37 lbs
  • Additional Details
    Inverter Duty Rated;Class H Insulation;Polyrex Em (-20F +300F) Bearing Grease;Shaft Grounding;Reversible Rotation
  • RoHs Compliance
    Yes
  • Hp
    1 hp
  • Manufacturer Catalog Number
    EJMM3546T-G
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Overall Length
    15.4300 in
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text