Motion
EJMM3550T-G
Brake Motor - 3 ph, 230 V, TEFC Enclosure
Mi Item #08541395
MFR #EJMM3550T-G
Price$2,268.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 3 ph, 230 V, TEFC Enclosure
Mi Item #08541395
MFR #EJMM3550T-G

Mfr description
EJMM3550T-G 1.5HP, 3500RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,268.59/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    Brake Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)