1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
EJMM3554T-G
Brake Motor - 3 ph, 460 V, TEFC Enclosure
MI ITEM #
08541396
MFR #
EJMM3554T-G
List Price
$2,388.53
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY EJMM3554T-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
EJMM3554T-G
Brake Motor - 3 ph, 460 V, TEFC Enclosure
MI ITEM #
08541396
MFR #
EJMM3554T-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,388.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EJMM3554T-G 1.5HP, 1760RPM, 3PH, 60HZ,
Specifications
Motor Phase
3 ph
Motor Supply Voltage
460 V
Enclosure Type
TEFC
Frame Material
Steel
Product Type
Brake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought