Motion
EL11207
1200 rpm, 1 ph, 115 V/230 V, 48 Frame, ODP Enclosure
MI ITEM #08541409
MFR #EL11207
Price$1,074.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 1 ph, 115 V/230 V, 48 Frame, ODP Enclosure
MI ITEM #08541409
MFR #EL11207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,074.38/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
EL11207 .33HP, 1140RPM, 1PH, 60HZ, 48,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought