Motion
EL11304A
1800 rpm, 1 ph, 115 V/230 V, 56 Frame, ODP Enclosure
MI ITEM #08541412
MFR #EL11304A
Price$860.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 56 Frame, ODP Enclosure
MI ITEM #08541412
MFR #EL11304A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$860.59/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
EL11304A .5HP, 1725RPM, 1PH, 60HZ, 56,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought