Motion
EL11307M
1800 rpm, 1 ph, 115 V/230 V, 56 Frame, OPEN Enclosure
MI ITEM #08541415
MFR #EL11307M
Price$1,268.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 56 Frame, OPEN Enclosure
MI ITEM #08541415
MFR #EL11307M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,268.58/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    OPEN
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
EL11307M .75 SFA 8.3/4.15HP, 1755RPM,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought