Motion
EL11309A
3600 rpm, 1 ph, 115 V/230 V, 56 Frame, OPEN Enclosure
Mi Item #08541416
MFR #EL11309A
Price$1,247.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/230 V, 56 Frame, OPEN Enclosure
Mi Item #08541416
MFR #EL11309A

Mfr description
EL11309A 1HP, 3480RPM, 1PH, 60HZ, 56,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.08/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    OPEN
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)