Motion
EM2276T-BG
Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1775 rpm Base
Mi Item #08541541
MFR #EM2276T-BG
Price$6,956.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1775 rpm Base
Mi Item #08541541
MFR #EM2276T-BG

Mfr description
EM2276T-BG 7.5HP, 1180RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,956.00/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15

Details

  • Base RPM
    1775 rpm
  • Description
    HP:7.5, F#213T, RPM:1775, 230/460V, TEFC
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.2 A, 9.1 A
  • Full Load Efficiency
    0.917
  • Hp
    7.5 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    CSA Certified, UL Recognized
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)