Motion
EM2333T-8G
Brake Motor - 15 hp, 1800 rpm, 3 ph, 200 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541544
MFR #EM2333T-8G
Price$6,430.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 15 hp, 1800 rpm, 3 ph, 200 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541544
MFR #EM2333T-8G

Mfr description
EM2333T-8G 15HP, 1765RPM, 3PH, 60HZ,
  • Inverter Ready;NEMA Premium;Shaft Grounding;Shaft Slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,430.17/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.3600 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    254 lbs

Details

  • Additional Details
    Cast Iron Frame;Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    42.400 A at 200 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    42.4 A
  • Full Load Efficiency
    0.924
  • Hp
    15 hp
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog Number
    EM2333T-8G
  • Motor Design Code
    B
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    200 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)