Motion
EM2334T-BG
Brake Motor - 20 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #08541545
MFR #EM2334T-BG
Price$7,567.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 20 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #08541545
MFR #EM2334T-BG

Mfr description
EM2334T-BG 20HP, 1770RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,567.47/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Service Factor
    1.15

Details

  • Amps @ Voltage
    48 A;24 A at 230 V;460 V
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    48 A;24 A
  • Full Load Efficiency
    0.93
  • Hp
    20 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    G
  • Motor Design Code
    B
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)