Motion
EM2513T-5G
Brake Motor - 15 hp, 1800 rpm, 3 ph, 575 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541552
MFR #EM2513T-5G
Price$5,356.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 15 hp, 1800 rpm, 3 ph, 575 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541552
MFR #EM2513T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,356.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.1900 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    210 lbs

Details

  • Additional Details
    Inverter Ready
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M, OPSB, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.2 A
  • Full Load Efficiency
    0.93
  • Hp
    15 hp
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog Number
    EM2513T-5G
  • Motor Category
    General Purpose
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
EM2513T-5G 15HP, 1765RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought