Specifications
Details
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Motor Phase3 ph
- Motor Supply Voltage575 V
- Product TypeAir Handling (HVAC) Motors
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)