Motion
EM2515T-58
Brake Motor - 20 hp, 1500 rpm, 3 ph, 400 V, OPSB Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #08541557
MFR #EM2515T-58
Price$7,004.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 20 hp, 1500 rpm, 3 ph, 400 V, OPSB Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #08541557
MFR #EM2515T-58

Mfr description
EM2515T-58 20HP, 1470RPM, 3PH, 50HZ,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,004.07/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    23.1900 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    275 lbs, 127.0 kg

Details

  • Additional Details
    Inverter Ready;Rigid Base;Polyrex Em Grease;Wye Start - Delta Run;Steel Frame Material
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1500 rpm
  • Description
    20HP, 1470RPM, 3PH, 50HZ, 256T, 3956M, OPSB, F3
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    28 A
  • Full Load Efficiency
    0.921
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    IP23
  • KVA Code
    H
  • kW
    15 kW
  • Manufacturer Catalog Number
    EM2515T-58
  • Motor Category
    General Purpose
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    400 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    No
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA, UKCA, UR, WEEE
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1500 rpm
  • Type Of Bearing
    Ball
  • Voltage
    400 V
  • Volts @ Frequency
    400 V at 50 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)