Motion
EM30011
1200 rpm, 3 ph, 230 V/460 V, 48 Frame, ODP Enclosure
Mi Item #08541575
MFR #EM30011
Price$1,167.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 48 Frame, ODP Enclosure
Mi Item #08541575
MFR #EM30011

Mfr description
EM30011 .5HP, 1140RPM, 3PH, 60HZ, 48,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.93/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)