Motion
EM31104-5
1800 rpm, 3 ph, 575 V, 56 Frame, ODP Enclosure
Mi Item #08541576
MFR #EM31104-5
Price$930.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 575 V, 56 Frame, ODP Enclosure
Mi Item #08541576
MFR #EM31104-5

Mfr description
EM31104-5 .33HP, 1725RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.23/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)