Motion
EM3211T-BG
1800 rpm, 3 ph, 230 V/460 V, 182T Frame, OPSB Enclosure
MI ITEM #08541597
MFR #EM3211T-BG
List Price$2,364.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 182T Frame, OPSB Enclosure
MI ITEM #08541597
MFR #EM3211T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,364.01/each for your price

Overview

Mfr description
EM3211T-BG 3HP, 1765RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    182T
  • Enclosure Type
    OPSB
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text