Motion
EM3219T-BG
Brake Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541607
MFR #EM3219T-BG
List Price$3,263.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541607
MFR #EM3219T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,263.61/each for your price

Overview

Mfr description
EM3219T-BG 7.5HP, 3450RPM, 3PH, 60HZ,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Current
    17.2 A, 8.6 A
  • Full Load Efficiency
    0.885
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Description
    7.5HP, 3450RPM, 3PH, 60HZ, 184T, 3632M, OPSB, F
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6206
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    H
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Weight
    77 lbs, 34.927 kg
  • Additional Details
    Inverter Ready;Nema_Premium;Polyrex Em (-20F +300F);Ko Box;Flying Leads;Shaft Grounding
  • Hp
    7.5 hp
  • Manufacturer Catalog Number
    EM3219T-BG
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    15.0000 in, 381 mm
  • Voltage
    460 V, 230 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text