Motion
EM3313T-5BG
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541615
MFR #EM3313T-5BG
List Price$4,242.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541615
MFR #EM3313T-5BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,242.15/each for your price

Overview

Mfr description
EM3313T-5BG 10HP, 1770RPM, 3PH, 60HZ,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    10:00:00
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Efficiency
    0.917
  • Volts @ Frequency
    575 V at 60 HZ
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    10HP, 1770RPM, 3PH, 60HZ, 215T, 3740M, OPSB, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in
  • Type Of Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    H
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Hp
    10 hp
  • Manufacturer Catalog Number
    EM3313T-5BG
  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Standard Lifting Lugs;Shaft Grounding
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    17.4500 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text