Motion
EM3313T-5G
Brake Motor - 10 hp, 1800 rpm, 3 ph, 575 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541616
MFR #EM3313T-5G
Price$3,812.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 10 hp, 1800 rpm, 3 ph, 575 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541616
MFR #EM3313T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,812.03/each

Specifications

Dimensions

  • Overall Length
    17.4500 in, 443.23 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Additional Details
    Polyrex Em (-20F +300F) Bearing Grease;Inverter Ready;Flying Leads;Rigid Base;Standard Lifting Lugs;Shaft Grounding;Reversible Rotation
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:10, F#215T, RPM:1770, 575V, ODP
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    10:00:00
  • Full Load Efficiency
    0.917
  • Hp
    10 hp
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog Number
    EM3313T-5G
  • Motor Category
    General Purpose
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM, ROHS COMPLIANT
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
EM3313T-5G 10HP, 1770RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought