Motion
EM3314T-BG
Brake Motor - 15 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541619
MFR #EM3314T-BG
Price$5,247.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 15 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541619
MFR #EM3314T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,247.38/each

Specifications

Dimensions

  • Overall Length
    16.3200 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in

Details

  • Additional Details
    Polyrex Em (-20F +300F) Bearing Grease;Inverter Ready;Standard Lifting Lugs;Locked Bearing;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;9 @ 12 Awg Motor Lead Quantity/Wire Size;Reversible Shaft Rotation
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description
    15HP, 3500RPM, 3PH, 60HZ, 215T, 3734M, OPSB, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.5 A
  • Full Load Efficiency
    0.902
  • Hp
    15 hp
  • Insulation Class
    H
  • KVA Code
    G
  • Manufacturer Catalog Number
    EM3314T-BG
  • Motor Category
    General Purpose
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    Brake Motors
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
EM3314T-BG 15HP, 3500RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought