Motion
EM3554T-BG
Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541621
MFR #EM3554T-BG
Price$2,226.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541621
MFR #EM3554T-BG

Mfr description
EM3554T-BG 1.5HP, 1760RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,226.52/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.3100 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    41 lbs

Details

  • Additional Details
    Inverter Ready;Locked Bearing;Shaft Grounding
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1.5HP, 1770RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.865
  • Hp
    1.5 hp
  • Insulation Class
    H
  • KVA Code
    M
  • Manufacturer Catalog Number
    EM3554T-BG
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)