Motion
EM3555T-57
Brake Motor - 2 hp, 3000 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #08541623
MFR #EM3555T-57
Price$1,969.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 2 hp, 3000 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #08541623
MFR #EM3555T-57

Mfr description
EM3555T-57 2HP, 2900RPM, 3PH, 50HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,969.63/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.1700 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    23 lbs

Details

  • Additional Details
    Polyrex Em (-20F +300F) Bearing Grease;Ie3-83.5(75%)79.8(50%);23Kg Ic411
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3000 rpm
  • Description
    2HP, 2900RPM, 3PH, 50HZ, 145T, 3532M, TEFC, F1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    5 A;2.9 A
  • Full Load Efficiency
    0.842
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    IP44
  • KVA Code
    M
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    EM3555T-57
  • Motor Design Code
    B
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 400 V
  • Mounting Type
    Rigid Base
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE, NEMA, UKCA, WEEE, cURus
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V;400 V at 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)