Motion
EM3580T-G
General Purpose Motor - 1 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
Mi Item #08541629
MFR #EM3580T-G
Price$1,947.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
Mi Item #08541629
MFR #EM3580T-G

Mfr description
EM3580T-G 1HP, 3450RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,947.87/each

Specifications

Dimensions

  • NEMA Frame Size
    143T
  • Overall Length C Dimension
    12.5400 in, 318.52 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    2.800 A at 230 V, 3 A at 208 V, 1.400 A at 460 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.4 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    H
  • KVA Code
    L
  • Model
    0516M
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, PREMIUM, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz, 230 V @ 60 Hz, 208 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)