Motion
EM3710T-5BG
General Purpose Motor - 7-1/2 hp, 3 ph, TEFC Enclosure, Continuous Duty
MI ITEM #08541644
MFR #EM3710T-5BG
Price$3,584.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3 ph, TEFC Enclosure, Continuous Duty
MI ITEM #08541644
MFR #EM3710T-5BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,584.97/each

Specifications

Dimensions

  • NEMA Frame Size
    213T
  • Overall Length C Dimension
    19.0100 in, 482.85 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    7.600 A at 575 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7.6 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    H
  • KVA Code
    J
  • Model
    3738M
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Mounting Type
    F1
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA_PREMIUM, CURUSEEV
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
EM3710T-5BG 7.5HP, 1770RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought