Motion
EM3770T-8G
Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 200 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541647
MFR #EM3770T-8G
Price$4,268.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 200 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541647
MFR #EM3770T-8G

Mfr description
EM3770T-8G 7.5HP, 1770RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,268.26/each

Specifications

Dimensions

  • Overall Length
    18.4500 in, 468.62 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Additional Details
    Inverter Ready;Cast Iron Frame;Shaft Grounding;Polyrex Em (-20F +300F) Bearing Grease
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0738M, TEFC, F
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.4 A
  • Full Load Efficiency
    0.917
  • Hp
    7.5 hp
  • Insulation Class
    H
  • KVA Code
    J
  • Manufacturer Catalog Number
    EM3770T-8G
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CURUSEEV, NEMA PREMIUM, NEMA, ROHS COMPLIANT
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    200 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)