Motion
EM3774T-8G
1800 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure
MI ITEM #08541648
MFR #EM3774T-8G
Your Price$3,563.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure
MI ITEM #08541648
MFR #EM3774T-8G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,563.49/each(List $4,276.19)

Overview

Mfr description
EM3774T-8G 10HP, 1760RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text