Motion
EM4100T-BG
Brake Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #08541649
MFR #EM4100T-BG
Price$9,677.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #08541649
MFR #EM4100T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,677.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Overall Length
    27.8100 in, 706.37 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in, 47.63 mm
  • Weight
    372 lbs, 168.74 kg

Details

  • Additional Details
    Cast Iron Frame;Inverter Ready;Locked Bearing;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    15HP, 1175RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    21 A
  • Full Load Efficiency
    0.917
  • Hp
    15 hp
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog Number
    EM4100T-BG
  • Motor Category
    General Purpose
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
EM4100T-BG 15HP, 1175RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought