Motion
EM4102T-BG
Brake Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #08541650
MFR #EM4102T-BG
List Price$12,247.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #08541650
MFR #EM4102T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,247.41/each for your price

Overview

Mfr description
EM4102T-BG 20HP, 1180RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Amps
    54 A;27 A
  • Full Load Efficiency
    0.917
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Description
    20HP, 1180RPM, 3PH, 60HZ, 286T, 1054M, TEFC, F1
  • Shaft Diameter
    1.8750 in
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6311
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    H
  • Standards Met
    NEMA, CURUSEEV, NEMA_PREMIUM
  • Additional Details
    Inverter Ready;Cast Iron Frame;Shaft Grounding;Shaft Slinger;Polyrex Em Grease;Rigid Base
  • Hp
    20 hp
  • Manufacturer Catalog Number
    EM4102T-BG
  • Motor Design Code
    A
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Overall Length
    27.8100 in
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text