Motion
EM4103T-BG
1800 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
MI ITEM #08541651
MFR #EM4103T-BG
Your Price$7,709.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
MI ITEM #08541651
MFR #EM4103T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,709.05/each(List $8,865.40)

Overview

Mfr description
EM4103T-BG 25HP, 1775RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text