Motion
EM4110T-5BG
General Purpose Motor - 40 hp, 3 ph, TEFC Enclosure, Continuous Duty
Mi Item #08541656
MFR #EM4110T-5BG
Price$14,947.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 3 ph, TEFC Enclosure, Continuous Duty
Mi Item #08541656
MFR #EM4110T-5BG

Mfr description
EM4110T-5BG 40HP, 1775RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,947.14/each

Specifications

Dimensions

  • NEMA Frame Size
    324T
  • Overall Length C Dimension
    30.3400 in, 770.64 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in, 53.97 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    39 A at 575 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    39 A
  • Full Load Efficiency
    94.1 %
  • Insulation Class
    H
  • KVA Code
    H
  • Model
    1254M
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Mounting Type
    F1
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA_PREMIUM, CURUSEEV
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)