Motion
ERL1309A
3600 rpm, 1 ph, 115 V/230 V, 56H Frame, OPEN Enclosure
MI ITEM #08541692
MFR #ERL1309A
Price$1,081.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/230 V, 56H Frame, OPEN Enclosure
MI ITEM #08541692
MFR #ERL1309A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,081.84/each

Specifications

Dimensions

  • Frame Size
    56H

Details

  • Enclosure Type
    OPEN
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
ERL1309A 1HP, 3480RPM, 1PH, 60HZ, 56H,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought