Motion
ERM3010
1800 rpm, 3 ph, 230 V/460 V, 48 Frame, ODP Enclosure
MI ITEM #08541698
MFR #ERM3010
Your Price$952.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 48 Frame, ODP Enclosure
MI ITEM #08541698
MFR #ERM3010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$952.69/each(List $1,095.60)

Overview

Mfr description
ERM3010 .5HP, 1725RPM, 3PH, 60HZ, 48,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    48
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text