Motion
FDEM3546
1800 rpm, 3 ph, 230 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #08541717
MFR #FDEM3546
Your Price$987.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #08541717
MFR #FDEM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$987.30/each(List $1,184.76)

Overview

Mfr description
FDEM3546 1HP, 1760RPM, 3PH, 60HZ, 56,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought